Features
Component:
Sleeve Assembly
Width - Millimeter:
219.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1160000In-Lbs
Width - Inch:
8.656
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | 3500RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
HercuFlex | Continuous Style | 3500RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63
F 3.5E SLEEVE WITH O-RING
Description
F 3.5E COUPLING SLEEVE WITH O-RING ; 4.92IN BORE 4.19IN LG THRU BORE
Part # 69790400209
BDI # 597480
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 3500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs
Width - Inch:
8.63