1 1/2W SB SLEEVE
Description
1 1/2W SB SLEEVE ; 6" OUTSIDE DIAMETER STEEL
Part # 1967017
BDI # 315055
Features
Component:
Sleeve Assembly
Width - Millimeter:
49.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Waldron | Full Flex Coupling
Coupling Type:
Gear Coupling
Torque:
15100In-Lbs
Width - Inch:
1.938