DGF 3.0 EB

COMPARE

DGF 3.0 EB

Description
DGF 3.0 EB COUPLING SLEEVE ASSY ; POR 9-7/16" OD GEAR COUPLING STEEL

DODGE

Part # 013127

BDI # 240233

Features

Component: Sleeve Assembly
Width - Millimeter: 84.15
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 94500In-Lbs
Width - Inch: 3.313

Price Inventory : Available to order
Loading Price
QTY