F 1E SLEEVE WITH O-RING
Description
F 1E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400141
BDI # 597412
Features
Component:
Sleeve Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 6000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
Width - Inch:
3.5
F 1S SLEEVE WITH O-RING
Description
F 1S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400142
BDI # 597413
Features
Component:
Sleeve Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 6000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
Width - Inch:
3.5
FA 1E SLEEVE WITH SEAL
Description
FA 1E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403970
BDI # 597659
Features
Component:
Sleeve Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Double Engagement | Flanged | 6000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
Width - Inch:
3.5