Page 1 of 28

Next

Compare
FX 7E HUB RGD 10-3/4 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 10-3/4 2-1/2X7/8KW

Description
FX 7E HUB RGD 10-3/4 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446160

BDI # 23204016

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 7E HUB RGD 10-7/8 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 10-7/8 2-1/2X7/8KW

Description
FX 7E HUB RGD 10-7/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446161

BDI # 23204018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 7E HUB RGD 11 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 11 2-1/2X7/8KW

Description
FX 7E HUB RGD 11 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446162

BDI # 23204020

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 7E HUB RGD 11-1/4 3X1KW

COMPARE

FX 7E HUB RGD 11-1/4 3X1KW

Description
FX 7E HUB RGD 11-1/4 3X1KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446163

BDI # 23204022

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FXL 7 HUB 10-7/8 2-1/2X7/8KW

COMPARE

FXL 7 HUB 10-7/8 2-1/2X7/8KW

Description
FXL 7 HUB 10-7/8 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790436197

BDI # 23194182

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Request A Price QTY