Page 1 of 78

Next

Compare
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 5.5 7-1/2 1-3/4X3/4KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790434361

BDI # 23190446

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 195MM P7 45X10.4MMKW

COMPARE

FX 5.5S HUB RGD 195MM P7 45X10.4MMKW

Description
FX 5.5S HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445403

BDI # 23203186

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 8-3/8 2X3/4KW

COMPARE

FCX 5.5 HUB 8-3/8 2X3/4KW

Description
FCX 5.5 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # 69790434372

BDI # 23190468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 8-1/2 2X3/4KW

COMPARE

FX 5.5S HUB RGD 8-1/2 2X3/4KW

Description
FX 5.5S HUB RGD 8-1/2 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445370

BDI # 23203120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 5 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 5 7-1/2 1-3/4X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434198

BDI # 23190120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY