FX 1.5SM HUB RGD 19MM P7 6X2.8MMKW
Description
FX 1.5SM HUB RGD 19MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790437807
BDI # 23195852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FXL 1 HUB 19MMP7-6X2.8MMKW
Description
FXL 1 HUB 19MMP7-6X2.8MMKW ; LABYRINTH SEAL FLANGED
Part # 69790434806
BDI # 23191350
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 1.5S HUB RGD 19MM P7 6X2.8MMKW
Description
FX 1.5S HUB RGD 19MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790437695
BDI # 23195626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4.5S HUB RGD 19MM P7 6X2.8MMKW
Description
FX 4.5S HUB RGD 19MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790443701
BDI # 23201314
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 2.5E HUB RGD 19MM P7 6X2.8MMKW
Description
FX 2.5E HUB RGD 19MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790438878
BDI # 23196606
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs