Page 1 of 11

Next

Compare
FX 4.5SM HUB RGD 28MM P7 8X3.3MMKW

COMPARE

FX 4.5SM HUB RGD 28MM P7 8X3.3MMKW

Description
FX 4.5SM HUB RGD 28MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444042

BDI # 23201990

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 2 HUB 28MM P7 8X3.3MMKW

COMPARE

FCXMM 2 HUB 28MM P7 8X3.3MMKW

Description
FCXMM 2 HUB 28MM P7 8X3.3MMKW

TIMKEN LOVEJOY

Part # 69790433410

BDI # 23188538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 28MM P7 8X3.3MMKW

COMPARE

FX 4EM HUB RGD 28MM P7 8X3.3MMKW

Description
FX 4EM HUB RGD 28MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442566

BDI # 23200361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5SM HUB RGD 28MM P7 8X3.3MMKW

COMPARE

FX 2.5SM HUB RGD 28MM P7 8X3.3MMKW

Description
FX 2.5SM HUB RGD 28MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790439547

BDI # 23197530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5SM HUB RGD 28MM P7 8X3.3MMKW

COMPARE

FX 3.5SM HUB RGD 28MM P7 8X3.3MMKW

Description
FX 3.5SM HUB RGD 28MM P7 8X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441499

BDI # 23199457

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY