Page 1 of 18

Next

Compare
1010G FLEX HUB 1.250 1/4X1/8KW 0744654

COMPARE

1010G FLEX HUB 1.250 1/4X1/8KW 0744654

Description
1010G FLEX HUB 1.250 ; NON-RETURNABLE 0744654 1/4 X 1/8KW

FALK

Part # 10011188

BDI # 18104352

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G RIGID HUB 1.25 NR 0788550

COMPARE

1010G RIGID HUB 1.25 NR 0788550

Description
1010G RIGID HUB 1.25 ; NON-RETURNABLE NR 0788550

FALK

Part # 10011670

BDI # 18104361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 39.624

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 83.82
Hub Diameter - Inch: 3.3
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.250 1/4X1/8KW 0744929

COMPARE

1020G FLEX HUB 1.250 1/4X1/8KW 0744929

Description
1020G FLEX HUB 1.250 ; NON-RETURNABLE 0744929 1/4 X 1/8KW

FALK

Part # 10011241

BDI # 18104478

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 1.25 1/4X1/8KW 744662

COMPARE

1015G FLEX HUB 1.25 1/4X1/8KW 744662

Description
1015G FLEX HUB 1.250 ; NON-RETURNABLE 0744662 1/4 X 1/8KW

FALK

Part # 10011196

BDI # 21490140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 1.5 1-1/4 1/4X1/8 KW

COMPARE

C 1.5 1-1/4 1/4X1/8 KW

Description
C 1.5 1-1/4 1/4X1/8 KW HUB

TIMKEN LOVEJOY

Part # 69790400050

BDI # 597322

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY