FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW
Description
FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW ; FLANGE STYLE
Part # 69790439310
BDI # 23197252
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW
Description
FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW ; FLANGE STYLE
Part # 69790439296
BDI # 23197224
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs