1035G FLEX HUB 4.875 1-1/4X5/8KW 0788542
Description
1035G FLEX HUB 4.875 BORE ; 0788542 1-1/4 X 5/8KW NON RETURNABLE
Part # 10011662
BDI # 18104890
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
FCX 4.5 HUB 4-7/8 1-1/4X5/8KW
Description
FCX 4.5 4-7/8 1-1/4X5/8KW COUPLING HUB ; NON-RETURNABLE
Part # 69790434005
BDI # 23189736
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 3S HUB RGD 4-7/8 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-7/8 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790440239
BDI # 23197946
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 3E HUB RGD 4-7/8 1-1/4X5/8KW
Description
FX 3E HUB RGD 4-7/8 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790440125
BDI # 23197718
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 4.5S HUB RGD 4-7/8 1-1/4X5/8KW
Description
FX 4.5S HUB RGD 4-7/8 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790443655
BDI # 23201222
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs