Page 1 of 9

Next

Compare
FX 5.5SM HUB RGD 5-3/16 1-1/4X5/8KW

COMPARE

FX 5.5SM HUB RGD 5-3/16 1-1/4X5/8KW

Description
FX 5.5SM HUB RGD 5-3/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445517

BDI # 23203412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4 HUB 5-3/16 1-1/4X5/8KW

COMPARE

FXL 4 HUB 5-3/16 1-1/4X5/8KW

Description
FXL 4 HUB 5-3/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435481

BDI # 23192714

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5 HUB 5-3/16 1-1/4X5/8KW

COMPARE

FXL 4.5 HUB 5-3/16 1-1/4X5/8KW

Description
FXL 4.5 HUB 5-3/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435614

BDI # 23192980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 5-3/16 1-1/4X5/8KW

COMPARE

FCXMM 7 HUB 5-3/16 1-1/4X5/8KW

Description
FCXMM 7 HUB 5-3/16 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # 69790434742

BDI # 23191221

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 5-3/16 1-1/4X5/8KW

COMPARE

FCX 5 HUB 5-3/16 1-1/4X5/8KW

Description
FCX 5 5-3/16 1-1/4X5/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434173

BDI # 23190070

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY