Page 1 of 9

Next

Compare
FX 4.5EM HUB RGD 5-5/16 1-1/4X5/8KW

COMPARE

FX 4.5EM HUB RGD 5-5/16 1-1/4X5/8KW

Description
FX 4.5EM HUB RGD 5-5/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443828

BDI # 23201566

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5 HUB 5-5/16 1-1/4X5/8KW

COMPARE

FXL 4.5 HUB 5-5/16 1-1/4X5/8KW

Description
FXL 4.5 HUB 5-5/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435617

BDI # 23192986

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4 HUB 5-5/16 1-1/4X5/8KW

COMPARE

FXL 4 HUB 5-5/16 1-1/4X5/8KW

Description
FXL 4 HUB 5-5/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435483

BDI # 23192718

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4S HUB RGD 5-5/16 1-1/4X5/8KW

COMPARE

FX 4S HUB RGD 5-5/16 1-1/4X5/8KW

Description
FX 4S HUB RGD 5-5/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442373

BDI # 23199975

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 5-5/16 1-1/4X5/8KW

COMPARE

FX 4.5S HUB RGD 5-5/16 1-1/4X5/8KW

Description
FX 4.5S HUB RGD 5-5/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443662

BDI # 23201236

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY