Page 1 of 5

Next

Compare
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW

Description
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441530

BDI # 23199519

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW

Description
FX 5.5EM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445487

BDI # 23203352

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5S HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 3.5S HUB RGD 145MM P7 36X8.4MMKW

Description
FX 3.5S HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441276

BDI # 23199010

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4 HUB 145MM P7 36X8.4MMKW

COMPARE

FXLMM 4 HUB 145MM P7 36X8.4MMKW

Description
FXLMM 4 HUB 145MM P7 36X8.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790435502

BDI # 23192756

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5S HUB RGD 145MM P7 36X8.4MMKW

COMPARE

FX 5S HUB RGD 145MM P7 36X8.4MMKW

Description
FX 5S HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444646

BDI # 23202424

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY