Page 1 of 85

Next

Compare
FCX 5.5 HUB 190MM P7 45X10.4MMKW

COMPARE

FCX 5.5 HUB 190MM P7 45X10.4MMKW

Description
FCX 5.5 190MM P7 45X10.4MMKW CPLG HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790434308

BDI # 23190340

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 5.5 7-1/2 1-3/4X3/4KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790434361

BDI # 23190446

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 7 1-3/4X3/4KW

COMPARE

FCX 6 HUB 7 1-3/4X3/4KW

Description
FCX 6 7 1-3/4X3/4KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790434515

BDI # 23190755

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050G FLEX HUB 7.000 1.75X3/4KW 0744714

COMPARE

1050G FLEX HUB 7.000 1.75X3/4KW 0744714

Description
1050G FLEX HUB 7.000 BORE ; 0744714 1.75 X 3/4KW NON RETURNABLE

FALK

Part # 10011239

BDI # 18105025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H FHUBX 7 KW1 3/4X3/4

COMPARE

5H FHUBX 7 KW1 3/4X3/4

Description
5H FHUBX 7 KW1 3/4X3/4 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # 5H FHUBX 7 KW1 3/4X3/4

BDI # 314943

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - Flex Hub | 7.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY