Page 1 of 4

Next

Compare
FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW

COMPARE

FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW

Description
FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444823

BDI # 23202778

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 9-1/2 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 9-1/2 2-1/2X7/8KW

Description
FX 7E HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446150

BDI # 23203996

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 5.5E RIGID 9.493/9.495 NKW

COMPARE

F 5.5E RIGID 9.493/9.495 NKW

Description
F 5.5E RIGID 9.493/9.495 NKW

TIMKEN LOVEJOY

Part # F 5.5E RIGID 9.493/9.495 NKW

BDI # 19074975

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6E HUB RGD 9-1/2 2-1/2X7/8KW

COMPARE

FX 6E HUB RGD 9-1/2 2-1/2X7/8KW

Description
FX 6E HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445810

BDI # 23203666

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 9-1/2 2-1/2X7/8KW

COMPARE

FCXMM 7 HUB 9-1/2 2-1/2X7/8KW

Description
FCXMM 7 HUB 9-1/2 2-1/2X7/8KW

TIMKEN LOVEJOY

Part # 69790434783

BDI # 23191303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY