1035G FLEX HUB 4.500 1X1/2KW 0744707
Description
1035G FLEX HUB 4.500 ; NON-RETURNABLE 0744707 1 X 1/2KW
Part # 10011232
BDI # 18104771
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
4 1/2F FHUBX 4 1/2 KW1X1/2
Description
4 1/2F FHUBX 4 1/2 KW1X1/2 ; K-F FAST STANDARD
Part # 4 1/2F FHUBX 4 1/2 KW1X1/2
BDI # 314807
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
3 1/2H FHUBX 4 1/2 KW1X1/2
Description
3 1/2H FHUBX 4 1/2 KW1X1/2 ; SERIES H GEAR
Part # 3 1/2H FHUBX 4 1/2 KW1X1/2
BDI # 314705
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 4.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
4H FHUBX 4 1/2 KW1X1/2
Description
4H FHUBX 4 1/2 KW1X1/2 ; SERIES H GEAR
Part # 4H FHUBX 4 1/2 KW1X1/2
BDI # 314862
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
196.85
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
FX 3.5EM HUB RGD 4-1/2 1X1/2KW
Description
FX 3.5EM HUB RGD 4-1/2 1X1/2KW ; FLANGE STYLE
Part # 69790441339
BDI # 23199136
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs