Page 1 of 11

Next

Compare
FX 3.5SM HUB RGD 115MM P7 32X7.4MMKW

COMPARE

FX 3.5SM HUB RGD 115MM P7 32X7.4MMKW

Description
FX 3.5SM HUB RGD 115MM P7 32X7.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441524

BDI # 23199507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 115MM P7 32X7.4MMKW

COMPARE

FCX 3.5 HUB 115MM P7 32X7.4MMKW

Description
FCX 3.5 115MM P7 32X7.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790433681

BDI # 23189080

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 115MM P7 32X7.4MMKW

COMPARE

FXLMM 5.5 HUB 115MM P7 32X7.4MMKW

Description
FXLMM 5.5 HUB 115MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790435947

BDI # 23193646

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 115MM P7 32X7.4MMKW

COMPARE

FX 4E HUB RGD 115MM P7 32X7.4MMKW

Description
FX 4E HUB RGD 115MM P7 32X7.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442285

BDI # 23199799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5E RIGID 115MM 32X11MM KW

COMPARE

F 4.5E RIGID 115MM 32X11MM KW

Description
F 4.5E RIGID 115MM 32X11MM KW ; POR

TIMKEN LOVEJOY

Part # F 4.5E RIGID 115MM 32X11MM KW

BDI # 19074980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY