Page 1 of 10

Next

Compare
FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW

COMPARE

FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW

Description
FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441340

BDI # 23199138

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW

COMPARE

FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW

Description
FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # 69790434403

BDI # 23190530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 4-9/16 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 4-9/16 1-1/4X5/8KW

Description
FX 3S HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440234

BDI # 23197936

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5E HUB RGD 4-9/16 1-1/4X5/8KW

COMPARE

FX 5.5E HUB RGD 4-9/16 1-1/4X5/8KW

Description
FX 5.5E HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445225

BDI # 23202830

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5SM HUB RGD 4-9/16 1-1/4X5/8KW

COMPARE

FX 4.5SM HUB RGD 4-9/16 1-1/4X5/8KW

Description
FX 4.5SM HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443982

BDI # 23201870

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY