Page 1 of 10

Next

Compare
DGF 4.5 FLEX HUB REBORE 4-15/16 KW INT

COMPARE

DGF 4.5 FLEX HUB REBORE 4-15/16 KW INT

Description
DGF 4.5 FLEX HUB REBORE 4-15/16 KW INT

DODGE

Part # DGF 4.5 FLEX HUB REBORE 4-15/16 KW INT

BDI # 24027408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 4-15/16 1-1/4X5/8KW

COMPARE

FCX 5.5 HUB 4-15/16 1-1/4X5/8KW

Description
FCX 5.5 HUB 4-15/16 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # 69790434319

BDI # 23190362

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 4-15/16 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 4-15/16 1-1/4X5/8KW

Description
FX 3S HUB RGD 4-15/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440240

BDI # 23197948

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 4-15/16 1-1/4X5/8KW

COMPARE

FCX 5 HUB 4-15/16 1-1/4X5/8KW

Description
FCX 5 4-15/16 1-1/4X5/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434156

BDI # 23190036

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3E HUB RGD 4-15/16 1-1/4X5/8KW

COMPARE

FX 3E HUB RGD 4-15/16 1-1/4X5/8KW

Description
FX 3E HUB RGD 4-15/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440126

BDI # 23197720

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY