Page 1 of 10

Next

Compare
FXL 4.5 HUB 5-3/8 1-1/4X5/8KW

COMPARE

FXL 4.5 HUB 5-3/8 1-1/4X5/8KW

Description
FXL 4.5 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435616

BDI # 23192984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4 HUB 5-3/8 1-1/4X5/8KW

COMPARE

FXL 4 HUB 5-3/8 1-1/4X5/8KW

Description
FXL 4 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435482

BDI # 23192716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4 HUB 5-3/8 1-1/4X5/8KW

COMPARE

FXLMM 4 HUB 5-3/8 1-1/4X5/8KW

Description
FXLMM 4 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790435551

BDI # 23192854

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 5-3/8 1-1/4X5/8KW

COMPARE

FCXMM 7 HUB 5-3/8 1-1/4X5/8KW

Description
FCXMM 7 HUB 5-3/8 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # 69790434744

BDI # 23191225

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW

COMPARE

F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW

Description
F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW ; POR SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # 69790414426

BDI # 23187156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220500In-Lbs

Price Inventory : Available to order
Loading Price
QTY