FXL 4.5 HUB 5-11/16 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-11/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790435611
BDI # 23192974
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FX 4.5E HUB RGD 5-11/16 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 5-11/16 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790443502
BDI # 23200906
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCXMM 7 HUB 5-11/16 1-1/2X3/4KW
Description
FCXMM 7 HUB 5-11/16 1-1/2X3/4KW
Part # 69790434739
BDI # 23191215
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXL 5 HUB 5-11/16 1-1/2X3/4KW
Description
FXL 5 HUB 5-11/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790435751
BDI # 23193254
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXL 7 HUB 5-11/16 1-1/2X3/4KW
Description
FXL 7 HUB 5-11/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790436221
BDI # 23194230
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs