Page 1 of 8

Next

Compare
FCX 5 HUB 6-3/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6-3/16 1-1/2X3/4KW

Description
FCX 5 6-3/16 1-1/2X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434189

BDI # 23190102

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443510

BDI # 23200922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 6-3/16 1-1/2X3/4KW

COMPARE

FCX 6 HUB 6-3/16 1-1/2X3/4KW

Description
FCX 6 HUB 6-3/16 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # 69790434507

BDI # 23190739

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 6-3/16 1-1/2X3/4KW

COMPARE

FXLMM 7 HUB 6-3/16 1-1/2X3/4KW

Description
FXLMM 7 HUB 6-3/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790436322

BDI # 23194432

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 6-3/16 1-1/2X3/4KW

COMPARE

FX 4E HUB RGD 6-3/16 1-1/2X3/4KW

Description
FX 4E HUB RGD 6-3/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442234

BDI # 23199697

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY