FX 1.5SM HUB RGD 21MM P7 6X2.8MMKW
Description
FX 1.5SM HUB RGD 21MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790437809
BDI # 23195856
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4.5SM HUB RGD 21MM P7 6X2.8MMKW
Description
FX 4.5SM HUB RGD 21MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790444035
BDI # 23201976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXL 1 HUB 21MMP7-6X2.8MMKW
Description
FXL 1 HUB 21MMP7-6X2.8MMKW ; LABYRINTH SEAL FLANGED
Part # 69790434808
BDI # 23191354
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 1.5S HUB RGD 21MM P7 6X2.8MMKW
Description
FX 1.5S HUB RGD 21MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790437697
BDI # 23195630
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4.5S HUB RGD 21MM P7 6X2.8MMKW
Description
FX 4.5S HUB RGD 21MM P7 6X2.8MMKW ; FLANGE STYLE
Part # 69790443703
BDI # 23201318
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs