FX 5SM HUB RGD 220MM R7 50X11.4MMKW
Description
FX 5SM HUB RGD 220MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790444845
BDI # 23202822
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 6 HUB 220MM R7 50X11.4MMKW
Description
FCXMM 6 HUB 220MM R7 50X11.4MMKW
Part # 69790434549
BDI # 23190823
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5SM HUB RGD 220MM R7 50X11.4MMKW
Description
FX 5.5SM HUB RGD 220MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790445594
BDI # 23203566
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
F 7E FH 220MM 50X11.4MM KW
Description
F 7E FH 220MM 50X11.4MM KW
Part # F 7E FH 220MM 50X11.4MM KW
BDI # 19075149
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
330.2
Hub Diameter - Inch:
13
Coupling Type:
Gear Coupling
Torque:
1008000In-Lbs
FCX 5.5 HUB 220MM R7 50X11.4MMKW
Description
FCX 5.5 HUB 220MM R7 50X11.4MMKW
Part # 69790434311
BDI # 23190346
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs