FX 6EM HUB RGD 8-3/4 2X3/4KW
Description
FX 6EM HUB RGD 8-3/4 2X3/4KW ; FLANGE STYLE
Part # 69790445886
BDI # 23203828
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 7E HUB RGD 8-3/4 2X3/4KW
Description
FX 7E HUB RGD 8-3/4 2X3/4KW ; FLANGE STYLE
Part # 69790446144
BDI # 23203984
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5EM HUB RGD 8-3/4 2X3/4KW
Description
FX 5EM HUB RGD 8-3/4 2X3/4KW ; FLANGE STYLE
Part # 69790444724
BDI # 23202580
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 6E HUB RGD 8-3/4 2X3/4KW
Description
FX 6E HUB RGD 8-3/4 2X3/4KW ; FLANGE STYLE
Part # 69790445804
BDI # 23203654
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FXLMM 7 HUB 8-3/4 2X3/4KW
Description
FXLMM 7 HUB 8-3/4 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790436342
BDI # 23194472
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs