C 2 1.437/1.438 3/8 KW SETSCREW

COMPARE

C 2 1.437/1.438 3/8 KW SETSCREW

Description
C 2 1.437/1.438 3/8 KW SETSCREW CPLG HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790407591

BDI # 598263

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY