Page 1 of 10

Next

Compare
FX 4.5E HUB RGD 1-13/16 1/2X1/4KW

COMPARE

FX 4.5E HUB RGD 1-13/16 1/2X1/4KW

Description
FX 4.5E HUB RGD 1-13/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443440

BDI # 23200782

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5E HUB RGD 1-13/16 1/2X1/4KW

COMPARE

FX 1.5E HUB RGD 1-13/16 1/2X1/4KW

Description
FX 1.5E HUB RGD 1-13/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790437625

BDI # 23195486

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5S HUB RGD 1-13/16 1/2X1/4KW

COMPARE

FX 1.5S HUB RGD 1-13/16 1/2X1/4KW

Description
FX 1.5S HUB RGD 1-13/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790437681

BDI # 23195598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5EM HUB RGD 1-13/16 1X1/2KW

COMPARE

FX 4.5EM HUB RGD 1-13/16 1X1/2KW

Description
FX 4.5EM HUB RGD 1-13/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443772

BDI # 23201456

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 1-13/16 1/2X1/4KW

COMPARE

FCX 1 HUB 1-13/16 1/2X1/4KW

Description
FCX 1 1-13/16 1/2X1/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790433101

BDI # 23187922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY