F 1.5 2.1243 1/2X1/4 KW

COMPARE

F 1.5 2.1243 1/2X1/4 KW

Description
F 1.5 2.1243 1/2X1/4 KW

TIMKEN LOVEJOY

Part # F 1.5 2.1243 1/2X1/4 KW

BDI # 19075007

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Request A Price QTY
F 3 2.1235/2.1243 1/2 KW

COMPARE

F 3 2.1235/2.1243 1/2 KW

Description
F 3 2.1235/2.1243 1/2 KW ; POR

TIMKEN LOVEJOY

Part # F 3 2.1235/2.1243 1/2 KW

BDI # 19074993

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Request A Price QTY