FX 3EM HUB RGD 3-11/16 7/8X7/16KW
Description
FX 3EM HUB RGD 3-11/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790440334
BDI # 23198136
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 2E HUB RGD 3-11/16 7/8X7/16KW
Description
FX 2E HUB RGD 3-11/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790438169
BDI # 23195996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 2.5E HUB RGD 3-11/16 7/8X7/16KW
Description
FX 2.5E HUB RGD 3-11/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790438861
BDI # 23196572
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 2.5EM HUB RGD 3-11/16 7/8X7/16KW
Description
FX 2.5EM HUB RGD 3-11/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790439063
BDI # 23196976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FCX 3.5 HUB 3-11/16 7/8X7/16KW
Description
FCX 3.5 3-11/16 7/8X7/16KW COUPLING HUB
Part # 69790433707
BDI # 23189132
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs