FA 4.5 3.748/3.749 7/8 KW
Description
FA 4.5 3.748/3.749 7/8 KW
Part # FA 4.5 3.748/3.749 7/8 KW
BDI # 19074702
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
354000In-Lbs