FCX 3 HUB 3-3/4 7/8X7/16KW
Description
FCX 3 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE FOR COUPLING
Part # 69790433583
BDI # 23188884
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 4 HUB 3-3/4 7/8X7/16KW
Description
FCX 4 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE FOR COUPLING
Part # 69790433845
BDI # 23189416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
F 3 3-3/4 7/8X7/16 KW
Description
F 3 3-3/4 7/8X7/16 KW HUB ; NON-RETURNABLE
Part # 69790400466
BDI # 597598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
3 1/2H FHUBX 3 3/4 KW7/8X7/16
Description
3 1/2H FHUBX 3 3/4 KW7/8X7/16 ; SERIES H GEAR
Part # 3 1/2H FHUBX 3 3/4 KW7/8X7/16
BDI # 314701
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 4.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
3H FHUBX 3 3/4 KW7/8X7/16
Description
3H FHUBX 3 3/4 KW7/8X7/16 ; SERIES H GEAR
Part # 3H FHUBX 3 3/4 KW7/8X7/16
BDI # 314760
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.288
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 4 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
142.875
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs