Page 1 of 9

Next

Compare
FX 3EM HUB RGD 3-13/16 7/8X7/16KW

COMPARE

FX 3EM HUB RGD 3-13/16 7/8X7/16KW

Description
FX 3EM HUB RGD 3-13/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440336

BDI # 23198140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 3-13/16 1X1/2KW

COMPARE

FX 3S HUB RGD 3-13/16 1X1/2KW

Description
FX 3S HUB RGD 3-13/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440222

BDI # 23197912

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4S HUB RGD 3-13/16 1X1/2KW

COMPARE

FX 4S HUB RGD 3-13/16 1X1/2KW

Description
FX 4S HUB RGD 3-13/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442349

BDI # 23199927

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5E HUB RGD 3-13/16 1X1/2KW

COMPARE

FX 2.5E HUB RGD 3-13/16 1X1/2KW

Description
FX 2.5E HUB RGD 3-13/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790438863

BDI # 23196576

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 3-13/16 1X1/2KW

COMPARE

FCX 2.5 HUB 3-13/16 1X1/2KW

Description
FCX 2.5 HUB 3-13/16 1X1/2KW

TIMKEN LOVEJOY

Part # 69790433466

BDI # 23188650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY