Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Type B | 45 Degree Helix Angle | 11.31 Normal Pitch | Minimum Bore 5/8
Global Part Number GPN:
671294
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
2.5 DP
Other Features:
Type A | Without Hub | Minimum Bore 1-7/16 | Optional Hardened Teeth
Global Part Number GPN:
670905
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Type B | Minimum Bore 3/4 | Optional Hardened Teeth
Global Part Number GPN:
671261
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 Transverse DP
Other Features:
Type B | 45 Degree Helix Angle | 8.48 Normal Pitch | With Keyway and Set Screw
Global Part Number GPN:
671173
Pressure Angle:
14.5
10M20-.625-HK
Description
10M20-.625-HK MITER GEAR ; HARDENED STEEL
Part # 10M20-.625-HK
BDI # 592032
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666044
Pressure Angle:
20 Degree