Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671653
Pressure Angle:
14.5
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
30.734
Face Width - Inch:
1.21
Pitch:
6 DP
Other Features:
Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666268
Pressure Angle:
20 Degree
B1015-6
Description
B1015-6 BEVEL GEAR ; 15 TEETH 0.86" WD 10" DIAMETRAL PITCH
Part # B1015-6
BDI # 606430
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
Bevel Pinion | 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
666298
Pressure Angle:
20 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Plain Style | Type A | Minimum Bore 1-1/16
Global Part Number GPN:
668161
Pressure Angle:
14.5
NA15B-3/8
Description
NA15B-3/8 SPUR GEAR ; 15T 3/8" BOREX3/4" DIA PITCH STEEL
Part # 46004
BDI # 169229
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Keyway and One Set Screw
Global Part Number GPN:
667566
Pressure Angle:
14.5