Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1 | Optional Hardened Teeth
Global Part Number GPN:
666331
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
10 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8 | Optional Hardened Teeth
Global Part Number GPN:
666302
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
10 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
HL155Y-G
Description
HL155Y-G BEVEL GEAR ; 1-1/4" BORE 4" PITCH DIA 10 DP STEEL
Part # 11882
BDI # 161977
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Pitch:
10 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665724
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
10 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8 | Optional Hardened Teeth
Global Part Number GPN:
666035
Pressure Angle:
20 Degree