Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666882
Pressure Angle:
14-1/2 Degree
L1056
Description
L1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC
Part # 12900
BDI # 162237
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
41.275
Face Width - Inch:
1.625
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666948
Pressure Angle:
14-1/2 Degree
HL1056
Description
HL1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC
Part # 13006
BDI # 162286
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
41.275
Face Width - Inch:
1.625
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666678
Pressure Angle:
14-1/2 Degree
H1056 LH
Description
H1056 LH GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-1/8" FC
Part # 12960
BDI # 162263
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666958
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Hardened Overall | 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667160
Pressure Angle:
14-1/2 Degree