Q1326 1/4IN REBORE
Description
Q1326 1/4IN REBORE WORM GEAR ; 25PA 32DP 20T BRONZE
Part # Q1326 1/4IN REBORE
BDI # 22314280
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
5.563
Face Width - Inch:
0.219
Pitch:
32 DP
Other Features:
Plain Style | Type A
Pressure Angle:
25 Degree
Pitch Diameter - Millimeter:
15.875