C872 X 1 KW 2SS CI
Description
C872 X 1 KW 2SS CI SPUR GEAR ; MTO
Part # C872 X 1 KW 2SS CI
BDI # 25847776
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
S1672 X 11MM MTO
Description
S1672 X 11MM MTO SPUR GEAR ; 16DP 14.5DEG PA 72T STEEL
Part # S1672 X 11MM MTO
BDI # 24257665
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3