S472 3IN 3/4X3/8KW 2SS
Description
S472 3IN 3/4X3/8KW 2SS SPUR GEAR
Part # S472 3IN 3/4X3/8KW 2SS
BDI # 24756394
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
457.2