W12100 3/16X3/32 KW SS

COMPARE

W12100 3/16X3/32 KW SS

Description
W12100 3/16X3/32 KW SS WORM GEAR ; 1/4-20X14 RH SINGLE THREAD 3/4IN

MARTIN SPROCKET & GR

Part # W12100 3/16X3/32 KW SS

BDI # 23278675

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 8.333
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | 3/16" X 3/32" Keyway 2 Setscrew | 1/4-20 X14 Thread
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 211.658

Price Inventory : Available to order
Loading Price
QTY