HLSK106Y L
Description
HLSK106Y L SPIRAL MITER GEAR ; 1-3/16" BORE 3-1/2" PITCH DIA 8 DP
Part # 12378
BDI # 162182
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665651
Pressure Angle:
20 Degree
HLSK106Y R
Description
HLSK106Y R SPIRAL MITER GEAR ; 1-3/16" BORE 3-1/2" PITCH DIA 8 DP
Part # 12376
BDI # 162181
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665614
Pressure Angle:
20 Degree
YSMS8F28LHX 1 3/16
Description
YSMS8F28LHX 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229715
BDI # 321223
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9
YSMS8F28RHX 1 3/16
Description
YSMS8F28RHX 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229707
BDI # 321224
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9