S430 X 2-1/2 KW SS

COMPARE

S430 X 2-1/2 KW SS

Description
S430 X 2-1/2 KW SS SPUR GEAR ; 30 TEETH 2.5 BORE

MARTIN SPROCKET & GR

Part # S430 X 2-1/2 KW SS

BDI # 24557334

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 190.5

Price Inventory : Available to order
Loading Price
QTY
S430H 1-1/4 SS

COMPARE

S430H 1-1/4 SS

Description
S430H 1-1/4 SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S430H 1-1/4 SS

BDI # 21445618

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 190.5

Price Inventory : Available to order
Loading Price
QTY