GD31

COMPARE

GD31

Description
GD31 CHANGE SPUR GEAR ; 1" BORE 2.583" PITCH DIA 12 DP

BOSTON GEAR

Part # 10164

BDI # 161256

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.583
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668588
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY