GD68A

COMPARE

GD68A

Description
GD68A CHANGE SPUR GEAR ; 68T 5.667" DIA PITCH 14-1/2DEG CI

BOSTON GEAR

Part # 11180

BDI # 161736

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667421
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY