YSMS5F25RHX 1 3/8
Description
YSMS5F25RHX 1 3/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229780
BDI # 321216
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.956
Face Width - Inch:
1.14
Pitch:
5 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
YSM5F25HX 1 3/8
Description
YSM5F25HX 1 3/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228964
BDI # 321278
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
YSM5F25X 1 3/4
Description
YSM5F25X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229590
BDI # 321280
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
YSM5F25X 1 1/2
Description
YSM5F25X 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229582
BDI # 321279
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
YSM5F25HX 1 3/4
Description
YSM5F25HX 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228972
BDI # 321277
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127