Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
Unhardened Overall | Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
YSM10F20HX5/8
Description
YSM10F20HX5/8 BEVEL/MITER GEAR ; 0.625" BORE 10 DP PITCH 20T
Part # 1228824
BDI # 321232
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
10 DP
Other Features:
Unhardened Overall | Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
10 DP
Other Features:
Unhardened Overall | Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8