TS545 2-3/8 BORE STK KW 2SS
Description
TS545 2-3/8 BORE STK KW 2SS SPUR GEAR ; 5DP 20PA 2-1/2" FACE 45 TEETH
Part # TS545 2-3/8 BORE STK KW 2SS
BDI # 24947289
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
TS545H 2-1/4 KW/2SS 1.25FACE
Description
TS545H 2-1/4 KW/2SS 1.25FACE GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS545H 2-1/4 KW/2SS 1.25FACE
BDI # 21516191
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
S1045 7/8IN KW/2SS
Description
S1045 7/8IN KW/2SS SPUR GEAR ; 7/8" BORE DIA 14.5 DEG PRESS ANG
Part # S1045 7/8IN KW/2SS
BDI # 21569648
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
S1045H X 1-3/8IN KW SS
Description
S1045H X 1-3/8IN KW SS SPUR GEAR ; HARDENED TEETH 1-3/8"BORE 5/16"X5/32" KW
Part # S1045H X 1-3/8IN KW SS
BDI # 22522085
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
TS545 60MM STD KW SS
Description
TS545 60MM STD KW SS SPUR GEAR
Part # TS545 60MM STD KW SS
BDI # 22492971
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6