Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
13.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
342.9
S654 X 1-1/2 KW 2SS
Description
S654 X 1-1/2 KW 2SS SPUR GEAR ; REWORKED SPUR GEAR
Part # S654 X 1-1/2 KW 2SS
BDI # 24448992
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6
TS354 GEAR 3-15/16 MTO
Description
TS354 GEAR 3-15/16 MTO GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS354 GEAR 3-15/16 MTO
BDI # 21445707
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
457.2
C454 X 1-15/16
Description
C454 X 1-15/16 SPUR GEAR ; 54 TEETH 1-15/16IN BORE CAST IRON
Part # C454 X 1-15/16
BDI # 21854791
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
13.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
342.9
C654 1-7/16IN KWY AND 2 SS
Description
C654 1-7/16IN KWY AND 2 SS
Part # C654 1-7/16IN KWY AND 2 SS
BDI # 21445465
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6