W1250D

COMPARE

W1250D

Description
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD

MARTIN SPROCKET & GR

Part # W1250D

BDI # 21978456

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Minimum Bore 3/4
Global Part Number GPN: 667206
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W1250

COMPARE

W1250

Description
W1250 WORM GEAR ; 4.167" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W1250

BDI # 612872

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Minimum Bore 5/8
Global Part Number GPN: 667126
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY